Chain, 3/8, Grade 100, 20FT, 8800 WLL
Mfr # WIN10/20
Zoro # G612923503
product price: $306.99
/eaKey Features
Working Load Limit
8,800 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Link Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIN10/20
Zoro #
G612923503
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
3/8 in
Material Thickness
3/8 in
Overall Length
20 ft
Compatible Fitting Thickness
25/64 in
Link Inside Width
1/2 in
Link Inside Length
1 1/8 in
Details
Item
Chain
Working Load Limit
8,800 lb
Finish
Clearcoat
Material
Alloy Steel
Link Type
Straight
Links per Foot
11
Lifting Capability
For Lifting
Chain Grade
100
Includes Hook
No Hook Included
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.