Chain, 3/8, Grade 100, 30FT, 8800 WLL
Mfr # WIN10/30
Zoro # G512923597
product price: $368.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Working Load Limit
8,800 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIN10/30
Zoro #
G512923597
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
3/8 in
Link Inside Length
1 1/8 in
Overall Length
30 ft
Link Inside Width
1/2 in
Material Thickness
3/8 in
Compatible Fitting Thickness
25/64 in
Details
Item
Chain
Working Load Limit
8,800 lb
Finish
Clearcoat
Material
Alloy Steel
Lifting Capability
For Lifting
Links per Foot
11
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Includes Hook
No Hook Included
Minimum Operating Temperature
-40 Degrees F
Link Type
Straight
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 30 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.