Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 3/8, Grade 100, 7FT, 8800 WLL

  • Mfr # WIN10/7

  • Zoro # G912923883


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Working Load Limit
8,800 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Link Inside Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIN10/7
Zoro #
G912923883
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/8 in
Link Inside Length
1 1/8 in
Compatible Fitting Thickness
25/64 in
Link Inside Width
1/2 in
Overall Length
7 ft
Material Thickness
3/8 in

Details

Item
Chain
Working Load Limit
8,800 lb
Finish
Clearcoat
Material
Alloy Steel
Chain Grade
100
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Links per Foot
11
Minimum Operating Temperature
-40 Degrees F
Includes Hook
No Hook Included
Link Type
Straight

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 7 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.