Chain, 3/8, Grade 100, 9FT, 8800 WLL
- Mfr # WIN10/9
- Zoro # G312923841
product price:Â
$
160.99
/ea
Key Features
Working Load Limit
8,800 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Includes Hook
No Hook Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIN10/9
- Zoro #
- G312923841
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Chain
- Working Load Limit
- 8,800 lb
- Finish
- Clearcoat
- Material
- Alloy Steel
- Includes Hook
- No Hook Included
- Links per Foot
- 11
- Minimum Operating Temperature
- -40 Degrees F
- Chain Grade
- 100
- Maximum Operating Temperature
- 400 Degrees F
- Link Type
- Straight
- Lifting Capability
- For Lifting
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Trade Size
- 3/8 in
- Link Inside Width
- 1/2 in
- Compatible Fitting Thickness
- 25/64 in
- Link Inside Length
- 1 1/8 in
- Overall Length
- 9 ft
- Material Thickness
- 3/8 in
- Wire Rope Length
- 9 ft
- Length
- 9 ft
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 9 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.