Chain, 3/8, Grade 80, 15FT, 7100 WLL
- Mfr # SA10/15
- Zoro # G912923890
product price:Â
$
143.99
/ea
Key Features
Working Load Limit
7,100 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Link Inside Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA10/15
- Zoro #
- G912923890
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Trade Size
- 3/8 in
- Link Inside Length
- 1 1/8 in
- Overall Length
- 15 ft
- Material Thickness
- 3/8 in
- Link Inside Width
- 1/2 in
- Compatible Fitting Thickness
- 25/64 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Details
- Item
- Chain
- Working Load Limit
- 7,100 lb
- Finish
- Clearcoat
- Material
- Alloy Steel
- Includes Hook
- No Hook Included
- Chain Grade
- 80
- Lifting Capability
- For Lifting
- Links per Foot
- 11
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Link Type
- Straight
- Shell Material
- Alloy Steel
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 15 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.