Zoro Homepage

Chain, 3/8, Grade 80, 40FT, 7100 WLL

  • Mfr # SA10/40

  • Zoro # G412923499


product price: $319.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Working Load Limit
7,100 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Overall Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10/40
Zoro #
G412923499
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/8 in
Overall Length
40 ft
Link Inside Length
1 1/8 in
Link Inside Width
1/2 in
Compatible Fitting Thickness
25/64 in
Material Thickness
3/8 in

Details

Item
Chain
Working Load Limit
7,100 lb
Finish
Clearcoat
Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees F
Chain Grade
80
Link Type
Straight
Maximum Operating Temperature
400 Degrees F
Links per Foot
11
Lifting Capability
For Lifting
Includes Hook
No Hook Included

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 40 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.