Chain, 3/8, Grade 80, 4FT, 7100 WLL
Mfr # SA10/4
Zoro # G112923942
product price: $25.89
/eaKey Features
Working Load Limit
7,100 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Link Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA10/4
Zoro #
G112923942
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
3/8 in
Link Inside Width
1/2 in
Overall Length
4 ft
Material Thickness
3/8 in
Link Inside Length
1 1/8 in
Compatible Fitting Thickness
25/64 in
Details
Item
Chain
Working Load Limit
7,100 lb
Finish
Clearcoat
Material
Alloy Steel
Link Type
Straight
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Links per Foot
11
Includes Hook
No Hook Included
Chain Grade
80
Lifting Capability
For Lifting
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 4 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.