Zoro Homepage

Chain, 3/8, Grade 80, 6FT, 7100 WLL

  • Mfr # SA10/6

  • Zoro # G112923799


product price: $37.19
/ea

Key Features

Working Load Limit
7,100 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Includes Hook
No Hook Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10/6
Zoro #
G112923799
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/8 in
Link Inside Length
1 1/8 in
Material Thickness
3/8 in
Compatible Fitting Thickness
25/64 in
Overall Length
6 ft
Link Inside Width
1/2 in

Details

Item
Chain
Working Load Limit
7,100 lb
Finish
Clearcoat
Material
Alloy Steel
Includes Hook
No Hook Included
Links per Foot
11
Link Type
Straight
Lifting Capability
For Lifting
Chain Grade
80
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 6 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.