Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 5 ft L, Trade Size 3/16 in., 304L SS

  • Mfr # 4511/5

  • Zoro # G3720739


product price: $44.05
/ea

Key Features

Chain Item
Chain
Working Load Limit
1,200 lb
Grade
30
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4511/5
Zoro #
G3720739
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/16 in
Length
5 ft
Material Thickness
13/64 in
Overall Length
5 ft
Link Inside Width
3/8 in
Link Inside Length
1 in
Compatible Fitting Thickness
11/32 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,200 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
304L Stainless Steel
Standards
NACM
Links per Foot
13
Link Type
Straight
Minimum Operating Temperature
-40 Degrees F
Chain Grade
30
Weight per Foot
0.32 lb
Maximum Operating Temperature
800 Degrees F
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.