Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 5 ft L, Working Load Limit 2000 lb.

  • Mfr # 36127/5

  • Zoro # G3720930


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
2,000 lb
Grade
30
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36127/5
Zoro #
G3720930
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Length
5 ft
Link Inside Length
7/8 in
Material Thickness
9/32 in
Link Inside Width
3/8 in
Compatible Fitting Thickness
13/32 in
Overall Length
5 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,000 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
316L Stainless Steel
Standards
NACM
Links per Foot
14
Maximum Operating Temperature
800 Degrees F
Weight per Foot
0.73 lb
Minimum Operating Temperature
-40 Degrees F
Chain Grade
30
Lifting Capability
Not for Lifting
Link Type
Straight
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,000 lb, Chain Grade 30, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 5 ft, Links per Foot 14, Compatible Fitting Thickness 13/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.