Zoro Homepage

Chain, 9/32, Grade 100, 100FT, 4300 WLL

  • Mfr # WIN7/100

  • Zoro # G412923758


product price: $537.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Working Load Limit
4,300 lb
Finish
Clearcoat
Trade Size
9/32 in
Material
Alloy Steel
Link Inside Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN7/100
Zoro #
G412923758
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
9/32 in
Link Inside Length
7/8 in
Material Thickness
9/32 in
Overall Length
100 ft
Link Inside Width
3/8 in
Compatible Fitting Thickness
9/32 in

Details

Item
Chain
Working Load Limit
4,300 lb
Finish
Clearcoat
Material
Alloy Steel
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Link Type
Straight
Links per Foot
15
Chain Grade
100

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 15, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.