Chain, 9/32, Grade 100, 20FT, 4300 WLL
- Mfr # WIN7/20
- Zoro # G712923939
product price:Â
$
161.99
/ea
Key Features
Working Load Limit
4,300 lb
Finish
Clearcoat
Trade Size
9/32 in
Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIN7/20
- Zoro #
- G712923939
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Chain
- Working Load Limit
- 4,300 lb
- Finish
- Clearcoat
- Material
- Alloy Steel
- Maximum Operating Temperature
- 400 Degrees F
- Chain Grade
- 100
- Lifting Capability
- For Lifting
- Link Type
- Straight
- Includes Hook
- No Hook Included
- Minimum Operating Temperature
- -40 Degrees F
- Links per Foot
- 15
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Trade Size
- 9/32 in
- Overall Length
- 20 ft
- Material Thickness
- 9/32 in
- Link Inside Length
- 7/8 in
- Compatible Fitting Thickness
- 9/32 in
- Link Inside Width
- 3/8 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 15, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.