Chain, 9/32, Grade 100, 9FT, 4300 WLL
Mfr # WIN7/9
Zoro # G512923641
product price: $52.59
/eaKey Features
Working Load Limit
4,300 lb
Finish
Clearcoat
Trade Size
9/32 in
Material
Alloy Steel
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WIN7/9
Zoro #
G512923641
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
9/32 in
Overall Length
9 ft
Material Thickness
9/32 in
Compatible Fitting Thickness
9/32 in
Link Inside Width
3/8 in
Link Inside Length
7/8 in
Details
Item
Chain
Working Load Limit
4,300 lb
Finish
Clearcoat
Material
Alloy Steel
Lifting Capability
For Lifting
Link Type
Straight
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Includes Hook
No Hook Included
Links per Foot
15
Minimum Operating Temperature
-40 Degrees F
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 9 ft, Links per Foot 15, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.