Zoro Homepage

Chain, 9/32, Grade 80, 10FT, 3500 WLL

  • Mfr # SA7/10

  • Zoro # G112923584


product price: $41.19
/ea

Key Features

Working Load Limit
3,500 lb
Finish
Clearcoat
Trade Size
9/32 in
Material
Alloy Steel
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA7/10
Zoro #
G112923584
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
9/32 in
Overall Length
10 ft
Material Thickness
9/32 in
Compatible Fitting Thickness
9/32 in
Link Inside Length
7/8 in
Link Inside Width
3/8 in

Details

Item
Chain
Working Load Limit
3,500 lb
Finish
Clearcoat
Material
Alloy Steel
Links per Foot
15
Minimum Operating Temperature
-40 Degrees F
Includes Hook
No Hook Included
Link Type
Straight
Chain Grade
80
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 15, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.