Chain, 9/32, Grade 80, 50FT, 3500 WLL
Mfr # SA7/50
Zoro # G912923630
product price: $296.99
/eaKey Features
Working Load Limit
3,500 lb
Finish
Clearcoat
Trade Size
9/32 in
Material
Alloy Steel
Link Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA7/50
Zoro #
G912923630
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
9/32 in
Link Inside Length
7/8 in
Compatible Fitting Thickness
9/32 in
Material Thickness
9/32 in
Link Inside Width
3/8 in
Overall Length
50 ft
Details
Item
Chain
Working Load Limit
3,500 lb
Finish
Clearcoat
Material
Alloy Steel
Link Type
Straight
Lifting Capability
For Lifting
Links per Foot
15
Includes Hook
No Hook Included
Chain Grade
80
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 50 ft, Links per Foot 15, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.