Chain Sling, G100, QOSXK, Alloy Steel, 5 ft.

  • Mfr # 7G100QOSXK/5

  • Zoro # G8494534


product price:  $1,058.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Length
5 ft
Sling Capacity @ 30 Degrees
6,400 lb
Sling Capacity @ 45 Degrees
9,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G100QOSXK/5
Zoro #
G8494534
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Master Link/Bail Opening Width
3 7/8 in
Master Link/Bail Opening Height
7 1/8 in
Hook Opening Width
1 1/64 in
Sling Leg Length
3 1/2 ft
Master Link Inside Length
6 3/4 in
Chain Trade Size
9/32 in
Master Link Inside Width
4 1/8 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
6,400 lb
Sling Capacity @ 45 Degrees
9,100 lb
Sling Capacity @ 60 Degrees
11,200 lb
Grade
100
Hook Opening
1 1/64 in
Number of Chains
4
Attachment Type
Oblong Link and (4) Sling Hooks
Working Load Limit
11,200 lb
Material
Alloy steel
Sling Hardware Material
Steel
Finish
Painted
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Color
Black, Orange
Item
Chain Sling
Sling Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
5 ft.
Chain Finish
Painted
Load Capacity @ 45 Degrees
9,100 lb
Fitting Finish
Powder Coated
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Sling Hook
Chain Adjustability
Adjustable
Load Capacity @ 60 Degrees
11,200 lb
Number of Legs
4
Load Capacity @ 30 Degrees
6,400 lb
Fitting Color
Orange
Chain Grade
100
Chain Color
Black

Description

Chain Sling, Sling Type QOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 1/2 ft, Load Capacity @ 30 Degrees 6,400 lb, Load Capacity @ 45 Degrees 9,100 lb, Load Capacity @ 60 Degrees 11,200 lb, Hook Opening Width 1 1/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 3/4 in, Master Link Inside Width 4 1/8 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.