Chain Sling, G120, DOG, Alloy Steel, 10 ft L

  • Mfr # 10G120DOG/10

  • Zoro # G6751841


product price:  $737.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G120DOG/10
Zoro #
G6751841
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length
10 ft.
Master Link/Bail Opening Height
7 1/2 in
Master Link/Bail Opening Width
4 1/4 in
Sling Leg Length
8 5/8 ft
Master Link Inside Width
4 3/8 in
Chain Trade Size
3/8 in
Master Link Inside Length
7 1/2 in
Hook Opening Width
33/64 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
Grade
120
Hook Opening
33/64 in
Sling Material
Steel
Item
Chain Sling
Number of Chains
2
Finish
Painted
Working Load Limit
18,400 lb
Double Capacity @ 60 Degrees
18,400 lb.
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Color
Blue
Overall Reach
10 ft.
Attachment Type
Oblong Link and (2) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Material
Alloy steel
Sling Hardware Material
Steel
Load Capacity @ 60 Degrees
18,400 lb
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
15,000 lb
Hook Type Included
Grab Hook
Number of Legs
2
Minimum Operating Temperature
-76 Degrees F
Fitting Finish
Powder Coated
Fitting Material
Steel
Chain Grade
120
Chain Finish
Painted
Fitting Color
Blue
Load Capacity @ 30 Degrees
10,600 lb
Chain Adjustability
Fixed
Chain Color
Blue

Description

Chain Sling, Sling Type DOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 5/8 ft, Load Capacity @ 30 Degrees 10,600 lb, Load Capacity @ 45 Degrees 15,000 lb, Load Capacity @ 60 Degrees 18,400 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.