Chain Sling, G120, DOG, Alloy Steel, 5 ft. L

  • Mfr # 10G120DOG/5

  • Zoro # G6638843


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G120DOG/5
Zoro #
G6638843
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
7 1/2 in
Length
5 ft.
Master Link/Bail Opening Width
4 1/4 in
Sling Leg Length
3 5/8 ft
Master Link Inside Width
4 3/8 in
Master Link Inside Length
7 1/2 in
Hook Opening Width
33/64 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
Grade
120
Hook Opening
33/64 in
Finish
Painted
Color
Blue
Item
Chain Sling
Overall Reach
5 ft.
Double Capacity @ 60 Degrees
18,400 lb.
Sling Hardware Material
Steel
Working Load Limit
18,400 lb
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Number of Chains
2
Includes
Durable Metal ID Tag, Attached to the Sling
Attachment Type
Oblong Link and (2) Grab Hooks
Material
Alloy steel
Sling Material
Steel
Fitting Color
Blue
Load Capacity @ 60 Degrees
18,400 lb
Load Capacity @ 30 Degrees
10,600 lb
Chain Color
Blue
Chain Grade
120
Load Capacity @ 45 Degrees
15,000 lb
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Chain Finish
Painted
Hook Type Included
Grab Hook
Number of Legs
2
Minimum Operating Temperature
-76 Degrees F
Fitting Finish
Powder Coated
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type DOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 5/8 ft, Load Capacity @ 30 Degrees 10,600 lb, Load Capacity @ 45 Degrees 15,000 lb, Load Capacity @ 60 Degrees 18,400 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.