Chain Sling, G120, DOG, Alloy Steel, 5 ft. L

  • Mfr # 7G120DOG/5

  • Zoro # G8494595


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
5,200 lb
Sling Capacity @ 45 Degrees
7,400 lb
Sling Capacity @ 60 Degrees
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7G120DOG/5
Zoro #
G8494595
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Master Link/Bail Opening Height
6 1/4 in
Master Link/Bail Opening Width
3 3/4 in
Chain Trade Size
9/32 in
Sling Leg Length
3 7/8 ft
Hook Opening Width
25/64 in
Master Link Inside Width
3 3/4 in
Master Link Inside Length
6 1/4 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
5,200 lb
Sling Capacity @ 45 Degrees
7,400 lb
Sling Capacity @ 60 Degrees
9,000 lb
Grade
120
Hook Opening
25/64 in
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Material
Alloy steel
Item
Chain Sling
Overall Reach
5 ft.
Working Load Limit
9000 lb
Attachment Type
Oblong Link and (2) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Finish
Painted
Double Capacity @ 60 Degrees
9000 lb.
Sling Material
Steel
Sling Hardware Material
Steel
Color
Blue
Number of Chains
2
Load Capacity @ 45 Degrees
7,400 lb
Chain Color
Blue
Fitting Color
Blue
Minimum Operating Temperature
-76 Degrees F
Fitting Material
Steel
Chain Finish
Painted
Chain Grade
120
Load Capacity @ 60 Degrees
9,000 lb
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
5,200 lb
Hook Type Included
Grab Hook
Fitting Finish
Powder Coated

Description

Chain Sling, Sling Type DOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees 5,200 lb, Load Capacity @ 45 Degrees 7,400 lb, Load Capacity @ 60 Degrees 9,000 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.