Chain Sling, G120, DOS, Alloy Steel, 10 ft L

  • Mfr # 10G120DOS/10

  • Zoro # G6502851


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G120DOS/10
Zoro #
G6502851
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
7 1/2 in
Length
10 ft.
Master Link/Bail Opening Width
4 1/4 in
Hook Opening Width
1 9/16 in
Sling Leg Length
8 1/2 ft
Master Link Inside Length
7 1/2 in
Chain Trade Size
3/8 in
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
Grade
120
Hook Opening
1 9/16 in
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
10 ft.
Number of Chains
2
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Color
Blue
Item
Chain Sling
Material
Alloy steel
Working Load Limit
18,400 lb
Sling Hardware Material
Steel
Sling Material
Steel
Double Capacity @ 60 Degrees
18,400 lb.
Finish
Painted
Hook Type Included
Sling Hook
Fitting Color
Blue
Chain Grade
120
Load Capacity @ 60 Degrees
18,400 lb
Chain Adjustability
Fixed
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Chain Finish
Painted
Chain Color
Blue
Load Capacity @ 30 Degrees
10,600 lb
Fitting Material
Steel
Load Capacity @ 45 Degrees
15,000 lb
Minimum Operating Temperature
-76 Degrees F
Fitting Finish
Powder Coated

Description

Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 1/2 ft, Load Capacity @ 30 Degrees 10,600 lb, Load Capacity @ 45 Degrees 15,000 lb, Load Capacity @ 60 Degrees 18,400 lb, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.