Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G120, DOS, Alloy Steel, 10 ft L

  • Mfr # 7G120DOS/10

  • Zoro # G8494744


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
5,200 lb
Sling Capacity @ 45 Degrees
7,400 lb
Sling Capacity @ 60 Degrees
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G120DOS/10
Zoro #
G8494744
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length
10 ft.
Master Link/Bail Opening Height
6 1/4 in
Master Link/Bail Opening Width
3 3/4 in
Master Link Inside Width
3 3/4 in
Chain Trade Size
9/32 in
Sling Leg Length
8 3/4 ft
Master Link Inside Length
6 1/4 in
Hook Opening Width
1 27/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
5,200 lb
Sling Capacity @ 45 Degrees
7,400 lb
Sling Capacity @ 60 Degrees
9,000 lb
Grade
120
Hook Opening
1 27/64 in
Working Load Limit
9000 lb
Number of Chains
2
Sling Hardware Material
Steel
Finish
Painted
Material
Alloy steel
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Color
Blue
Double Capacity @ 60 Degrees
9000 lb.
Overall Reach
10 ft.
Item
Chain Sling
Sling Material
Steel
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Fitting Material
Steel
Number of Legs
2
Fitting Color
Blue
Chain Finish
Painted
Load Capacity @ 30 Degrees
5,200 lb
Load Capacity @ 45 Degrees
7,400 lb
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
9,000 lb
Minimum Operating Temperature
-76 Degrees F
Chain Color
Blue
Chain Grade
120

Description

Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees 5,200 lb, Load Capacity @ 45 Degrees 7,400 lb, Load Capacity @ 60 Degrees 9,000 lb, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.