This item is Discontinued.

Pewag Chain Sling, G120, QOG, Alloy Steel, 5 ft. L 13G120QOG/5

Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (Discontinued)

  • Mfr # 13G120QOG/5
  • Zoro # G6528112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G120QOG/5
Zoro #
G6528112
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Length
5 ft.
Master Link/Bail Opening Height
10 3/4 in
Master Link/Bail Opening Width
5 7/8 in
Master Link Inside Width
5 7/8 in
Chain Trade Size
1/2 in
Master Link Inside Length
10 7/8 in
Hook Opening Width
43/64 in
Sling Leg Length
3 ft

Details

Number of Sling Legs
4
Sling Type
QOG
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
Grade
120
Hook Opening
43/64 in
Number of Chains
4
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Material
Alloy steel
Item
Chain Sling
Overall Reach
5 ft.
Attachment Type
Oblong Link and (4) Grab Hooks
Working Load Limit
46,500 lb
Color
Blue
Sling Hardware Material
Steel
Sling Material
Steel
Finish
Painted
Number of Legs
4
Chain Adjustability
Fixed
Minimum Operating Temperature
-76 Degrees F
Chain Color
Blue
Hook Type Included
Grab Hook
Load Capacity @ 30 Degrees
26,900 lb
Load Capacity @ 45 Degrees
38,000 lb
Load Capacity @ 60 Degrees
46,500 lb
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Chain Grade
120
Fitting Color
Blue
Chain Finish
Painted
Fitting Material
Steel

Description

Chain Sling, Sling Type QOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 ft, Load Capacity @ 30 Degrees 26,900 lb, Load Capacity @ 45 Degrees 38,000 lb, Load Capacity @ 60 Degrees 46,500 lb, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 10 7/8 in, Master Link Inside Width 5 7/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.