Chain Sling, G120, QOS, Alloy Steel, 10 ft L

  • Mfr # 10G120QOS/10

  • Zoro # G8494823


product price:  $1,274.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
15,900 lb
Sling Capacity @ 45 Degrees
22,500 lb
Sling Capacity @ 60 Degrees
27,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G120QOS/10
Zoro #
G8494823
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
9 1/8 in
Length
10 ft.
Master Link/Bail Opening Width
5 1/8 in
Hook Opening Width
1 9/16 in
Chain Trade Size
3/8 in
Master Link Inside Length
9 in
Sling Leg Length
8 5/8 ft
Master Link Inside Width
5 1/8 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
15,900 lb
Sling Capacity @ 45 Degrees
22,500 lb
Sling Capacity @ 60 Degrees
27,500 lb
Grade
120
Hook Opening
1 9/16 in
Number of Chains
4
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Sling Hardware Material
Steel
Item
Chain Sling
Material
Alloy steel
Attachment Type
Oblong Link and (4) Sling Hooks
Overall Reach
10 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Material
Steel
Color
Blue
Working Load Limit
27,500 lb
Finish
Painted
Load Capacity @ 45 Degrees
22,500 lb
Minimum Operating Temperature
-76 Degrees F
Fitting Color
Blue
Load Capacity @ 60 Degrees
27,500 lb
Hook Type Included
Sling Hook
Number of Legs
4
Chain Color
Blue
Load Capacity @ 30 Degrees
15,900 lb
Chain Finish
Painted
Chain Adjustability
Fixed
Chain Grade
120
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Fitting Finish
Powder Coated

Description

Chain Sling, Sling Type QOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 4, Sling Leg Length 8 5/8 ft, Load Capacity @ 30 Degrees 15,900 lb, Load Capacity @ 45 Degrees 22,500 lb, Load Capacity @ 60 Degrees 27,500 lb, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 9 in, Master Link Inside Width 5 1/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.