Chain Sling, G120, QOS, Alloy Steel, 5 ft. L
Mfr # 7G120QOS/5
Zoro # G8494796
product price:Â $777.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,500 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7G120QOS/5
Zoro #
G8494796
UPC #
-
Country of Origin
Multiple
Dimensions
Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Master Link/Bail Opening Height
7 1/2 in
Master Link/Bail Opening Width
4 1/4 in
Chain Trade Size
9/32 in
Hook Opening Width
1 27/64 in
Sling Leg Length
3 3/4 ft
Master Link Inside Width
4 3/8 in
Master Link Inside Length
7 1/2 in
Description
Chain Sling, Sling Type QOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,500 lb, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.