Chain Sling, G120, SGG, Alloy Steel, 5 ft. L

  • Mfr # 10G120SGG/5

  • Zoro # G8494701


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G120SGG/5
Zoro #
G8494701
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length
5 ft.
Sling Leg Length
4 1/2 ft
Chain Trade Size
3/8 in
Hook Opening Width
33/64 in

Details

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Hook Opening
33/64 in
Color
Blue
Attachment Type
Grab Hook Each End
Number of Chains
1
Sling Hardware Material
Steel
Finish
Painted
Material
Alloy steel
Single Capacity
10,600 lb.
Sling Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
10,600 lb
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Item
Chain Sling
Overall Reach
5 ft.
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Grab Hook
Chain Adjustability
Fixed
Chain Grade
120
Chain Color
Blue
Fitting Color
Blue
Load Capacity @ 90 Degrees
10,600 lb
Chain Finish
Painted
Minimum Operating Temperature
-76 Degrees F
Fitting Material
Steel
Fitting Finish
Powder Coated

Description

Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 1/2 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.