Chain Sling, G120, SGG, Alloy Steel, 5 ft. L

  • Mfr # 7G120SGG/5

  • Zoro # G6652895


product price:  $192.75
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
5,200 lb
Grade
120
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G120SGG/5
Zoro #
G6652895
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Sling Leg Length
4 5/8 ft
Chain Trade Size
9/32 in
Hook Opening Width
25/64 in

Details

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
5,200 lb
Grade
120
Hook Opening
25/64 in
Material
Alloy steel
Sling Material
Steel
Item
Chain Sling
Sling Hardware Material
Steel
Overall Reach
5 ft.
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Finish
Painted
Attachment Type
Grab Hook Each End
Color
Blue
Number of Chains
1
Single Capacity
5200 lb.
Working Load Limit
5200 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Chain Grade
120
Fitting Color
Blue
Chain Finish
Painted
Fitting Material
Steel
Minimum Operating Temperature
-76 Degrees F
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
5,200 lb
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Number of Legs
1
Chain Color
Blue
Hook Type Included
Grab Hook

Description

Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 5/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.