Chain Sling, G120, SOG, Alloy Steel, 10 ft L
Mfr # 10G120SOG/10
Zoro # G6977801
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Chain Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10G120SOG/10
Zoro #
G6977801
UPC #
-
Country of Origin
Multiple
Dimensions
Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
3 3/4 in
Master Link/Bail Opening Height
6 1/4 in
Length
10 ft.
Master Link Inside Length
6 1/4 in
Master Link Inside Width
3 3/4 in
Chain Trade Size
3/8 in
Sling Leg Length
9 ft
Hook Opening Width
33/64 in
Description
Chain Sling, Sling Type SOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Grab Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.