Chain Sling, G120, SOG, Alloy Steel, 5 ft. L

  • Mfr # 13G120SOG/5

  • Zoro # G6882486


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
17,900 lb
Grade
120
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G120SOG/5
Zoro #
G6882486
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 1/2 in
Length
5 ft.
Master Link/Bail Opening Width
4 1/4 in
Master Link Inside Length
7 1/2 in
Sling Leg Length
3 3/4 ft
Hook Opening Width
43/64 in
Chain Trade Size
1/2 in
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
17,900 lb
Grade
120
Hook Opening
43/64 in
Single Capacity
17,900 lb.
Finish
Painted
Working Load Limit
17,900 lb
Color
Blue
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Number of Chains
1
Material
Alloy steel
Sling Material
Steel
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
5 ft.
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Grab Hook
Load Capacity @ 90 Degrees
17,900 lb
Fitting Material
Steel
Chain Grade
120
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Chain Finish
Painted
Fitting Color
Blue
Hook Type Included
Grab Hook
Number of Legs
1
Chain Color
Blue
Chain Adjustability
Fixed
Minimum Operating Temperature
-76 Degrees F

Description

Chain Sling, Sling Type SOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees 17,900 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.