Chain Sling, G120, SOS, Alloy Steel, 10 ft L

  • Mfr # 10G120SOS/10

  • Zoro # G8494735


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G120SOS/10
Zoro #
G8494735
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
3 3/4 in
Length
10 ft.
Master Link/Bail Opening Height
6 1/4 in
Master Link Inside Length
6 1/4 in
Hook Opening Width
1 9/16 in
Chain Trade Size
3/8 in
Sling Leg Length
8 7/8 ft
Master Link Inside Width
3 3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Hook Opening
1 9/16 in
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Color
Blue
Attachment Type
Oblong Link and Sling Hook
Number of Chains
1
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Steel
Sling Material
Steel
Material
Alloy steel
Working Load Limit
10,600 lb
Finish
Painted
Single Capacity
10,600 lb.
Item
Chain Sling
Overall Reach
10 ft.
Minimum Operating Temperature
-76 Degrees F
Load Capacity @ 90 Degrees
10,600 lb
Fitting Finish
Powder Coated
Fitting Color
Blue
Maximum Operating Temperature
400 Degrees F
Chain Finish
Painted
Chain Adjustability
Fixed
Number of Legs
1
Fitting Material
Steel
Hook Type Included
Sling Hook
Chain Grade
120
Chain Color
Blue

Description

Chain Sling, Sling Type SOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.