Chain Sling, G120, SOS, Alloy Steel, 10 ft L

  • Mfr # 7G120SOS/10

  • Zoro # G7143613


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
5,200 lb
Grade
120
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G120SOS/10
Zoro #
G7143613
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
4 3/4 in
Master Link/Bail Opening Width
2 3/4 in
Length
10 ft.
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 27/64 in
Master Link Inside Length
4 3/4 in
Chain Trade Size
9/32 in
Sling Leg Length
9 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
5,200 lb
Grade
120
Hook Opening
1 27/64 in
Material
Alloy steel
Finish
Painted
Attachment Type
Oblong Link and Sling Hook
Overall Reach
10 ft.
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Number of Chains
1
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
5200 lb
Sling Material
Steel
Color
Blue
Sling Hardware Material
Steel
Single Capacity
5200 lb.
Load Capacity @ 90 Degrees
5,200 lb
Fitting Color
Blue
Number of Legs
1
Chain Color
Blue
Chain Adjustability
Fixed
Fitting Material
Steel
Chain Grade
120
Fitting Finish
Powder Coated
Minimum Operating Temperature
-76 Degrees F
Chain Finish
Painted
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F

Description

Chain Sling, Sling Type SOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/4 in, Master Link Inside Width 2 3/4 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.