Chain Sling, G120, SSG, Alloy Steel, 5 ft. L

  • Mfr # 10G120SSG/5

  • Zoro # G8494683


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G120SSG/5
Zoro #
G8494683
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length
5 ft.
Chain Trade Size
3/8 in
Sling Leg Length
4 3/8 ft
Hook Opening Width
33/64 in

Details

Number of Sling Legs
1
Sling Type
SGS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Hook Opening
33/64 in
Item
Chain Sling
Finish
Painted
Number of Chains
1
Working Load Limit
10,600 lb
Color
Blue
Sling Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Material
Alloy steel
Sling Hardware Material
Steel
Single Capacity
10,600 lb.
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Attachment Type
Sling Hook and Grab Hook
Overall Reach
5 ft.
Minimum Operating Temperature
-76 Degrees F
Load Capacity @ 90 Degrees
10,600 lb
Number of Legs
1
Chain Grade
120
Fitting Color
Blue
Chain Color
Blue
Fitting Finish
Powder Coated
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Grab Hook, Sling Hook
Chain Adjustability
Fixed
Fitting Material
Steel

Description

Chain Sling, Sling Type SGS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Grab Hook, Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.