Chain Sling, G120, SSG, Alloy Steel, 5 ft. L

  • Mfr # 13G120SSG/5

  • Zoro # G6891884


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGS
Sling Length
5 ft
Sling Capacity @ 90 Degrees
17,900 lb
Grade
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G120SSG/5
Zoro #
G6891884
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Length
5 ft.
Chain Trade Size
1/2 in
Sling Leg Length
4 1/4 ft
Hook Opening Width
43/64 in

Details

Number of Sling Legs
1
Sling Type
SGS
Sling Capacity @ 90 Degrees
17,900 lb
Grade
120
Hook Opening
43/64 in
Attachment Type
Sling Hook and Grab Hook
Overall Reach
5 ft.
Working Load Limit
17,900 lb
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Item
Chain Sling
Sling Hardware Material
Steel
Sling Material
Steel
Single Capacity
17,900 lb.
Material
Alloy steel
Finish
Painted
Color
Blue
Number of Chains
1
Includes
Durable Metal ID Tag, Attached to the Sling
Fitting Material
Steel
Chain Grade
120
Load Capacity @ 90 Degrees
17,900 lb
Fitting Color
Blue
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Hook Type Included
Grab Hook, Sling Hook
Chain Finish
Painted
Minimum Operating Temperature
-76 Degrees F
Chain Color
Blue

Description

Chain Sling, Sling Type SGS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees 17,900 lb, Hook Type Included Grab Hook, Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.