Chain Sling, G120, SSS, Alloy Steel, 10 ft L

  • Mfr # 10G120SSS/10

  • Zoro # G7016283


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G120SSS/10
Zoro #
G7016283
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length
10 ft.
Chain Trade Size
3/8 in
Hook Opening Width
1 9/16 in
Sling Leg Length
9 1/4 ft

Details

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Hook Opening
1 9/16 in
Includes
Durable Metal ID Tag, Attached to the Sling
Attachment Type
Sling Hook Each End
Item
Chain Sling
Color
Blue
Sling Material
Steel
Finish
Painted
Sling Hardware Material
Steel
Material
Alloy steel
Single Capacity
10,600 lb.
Number of Chains
1
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Overall Reach
10 ft.
Working Load Limit
10,600 lb
Chain Grade
120
Fitting Material
Steel
Fitting Finish
Powder Coated
Load Capacity @ 90 Degrees
10,600 lb
Fitting Color
Blue
Hook Type Included
Sling Hook
Chain Finish
Painted
Number of Legs
1
Minimum Operating Temperature
-76 Degrees F
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Chain Color
Blue

Description

Chain Sling, Sling Type SSS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.