Chain Sling, G120, SSS, Alloy Steel, 10 ft L

  • Mfr # 7G120SSS/10

  • Zoro # G6623443


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
5,200 lb
Grade
120
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G120SSS/10
Zoro #
G6623443
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length
10 ft.
Sling Leg Length
9 1/4 ft
Chain Trade Size
9/32 in
Hook Opening Width
1 27/64 in

Details

Number of Sling Legs
1
Sling Type
SSS
Sling Capacity @ 90 Degrees
5,200 lb
Grade
120
Hook Opening
1 27/64 in
Overall Reach
10 ft.
Material
Alloy steel
Attachment Type
Sling Hook Each End
Working Load Limit
5200 lb
Single Capacity
5200 lb.
Number of Chains
1
Color
Blue
Sling Hardware Material
Steel
Finish
Painted
Item
Chain Sling
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Sling Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Fitting Finish
Powder Coated
Load Capacity @ 90 Degrees
5,200 lb
Chain Grade
120
Number of Legs
1
Fitting Color
Blue
Hook Type Included
Sling Hook
Minimum Operating Temperature
-76 Degrees F
Maximum Operating Temperature
400 Degrees F
Chain Color
Blue
Chain Adjustability
Fixed
Fitting Material
Steel
Chain Finish
Painted

Description

Chain Sling, Sling Type SSS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.