Chain Sling, G120, TOG, Alloy Steel, 10 ft L

  • Mfr # 10G120TOG/10

  • Zoro # G6399084


product price:  $1,055.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOG
Sling Capacity @ 30 Degrees
15,900 lb
Sling Capacity @ 45 Degrees
22,500 lb
Sling Capacity @ 60 Degrees
27,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G120TOG/10
Zoro #
G6399084
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
5 1/8 in
Master Link/Bail Opening Height
9 1/8 in
Length
10 ft.
Master Link Inside Length
9 in
Master Link Inside Width
5 1/8 in
Chain Trade Size
3/8 in
Sling Leg Length
8 1/2 ft
Hook Opening Width
33/64 in

Details

Number of Sling Legs
3
Sling Type
TOG
Sling Capacity @ 30 Degrees
15,900 lb
Sling Capacity @ 45 Degrees
22,500 lb
Sling Capacity @ 60 Degrees
27,500 lb
Grade
120
Hook Opening
33/64 in
Finish
Painted
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Color
Blue
Attachment Type
Oblong Link and (3) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
3
Overall Reach
10 ft.
Sling Hardware Material
Steel
Working Load Limit
27,500 lb
Material
Alloy steel
Item
Chain Sling
Sling Material
Steel
Chain Adjustability
Fixed
Chain Finish
Painted
Load Capacity @ 30 Degrees
15,900 lb
Maximum Operating Temperature
400 Degrees F
Fitting Color
Blue
Hook Type Included
Grab Hook
Load Capacity @ 45 Degrees
22,500 lb
Chain Color
Blue
Fitting Material
Steel
Chain Grade
120
Fitting Finish
Powder Coated
Load Capacity @ 60 Degrees
27,500 lb
Minimum Operating Temperature
-76 Degrees F
Number of Legs
3

Description

Chain Sling, Sling Type TOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 1/2 ft, Load Capacity @ 30 Degrees 15,900 lb, Load Capacity @ 45 Degrees 22,500 lb, Load Capacity @ 60 Degrees 27,500 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 9 in, Master Link Inside Width 5 1/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.