Chain Sling, G120, TOG, Alloy Steel, 10 ft L

  • Mfr # 7G120TOG/10

  • Zoro # G6408001


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOG
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G120TOG/10
Zoro #
G6408001
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
7 1/2 in
Master Link/Bail Opening Width
4 1/4 in
Length
10 ft.
Master Link Inside Width
4 3/8 in
Chain Trade Size
9/32 in
Sling Leg Length
8 3/4 ft
Master Link Inside Length
7 1/2 in
Hook Opening Width
25/64 in

Details

Number of Sling Legs
3
Sling Type
TOG
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,500 lb
Grade
120
Hook Opening
25/64 in
Item
Chain Sling
Number of Chains
3
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Blue
Working Load Limit
13,500 lb
Finish
Painted
Overall Reach
10 ft.
Attachment Type
Oblong Link and (3) Grab Hooks
Sling Hardware Material
Steel
Material
Alloy steel
Sling Material
Steel
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Number of Legs
3
Chain Color
Blue
Minimum Operating Temperature
-76 Degrees F
Chain Finish
Painted
Load Capacity @ 45 Degrees
11,000 lb
Fitting Color
Blue
Fitting Finish
Powder Coated
Chain Grade
120
Load Capacity @ 60 Degrees
13,500 lb
Fitting Material
Steel
Hook Type Included
Grab Hook
Load Capacity @ 30 Degrees
7,800 lb

Description

Chain Sling, Sling Type TOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,500 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.