Chain Sling, G120, TOS, Alloy Steel, 10 ft L

  • Mfr # 13G120TOS/10

  • Zoro # G7138205


product price:  $1,664.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Length
10 ft
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13G120TOS/10
Zoro #
G7138205
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
5 7/8 in
Length
10 ft.
Master Link/Bail Opening Height
10 3/4 in
Hook Opening Width
1 15/16 in
Sling Leg Length
8 1/8 ft
Chain Trade Size
1/2 in
Master Link Inside Length
10 7/8 in
Master Link Inside Width
5 7/8 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
Grade
120
Hook Opening
1 15/16 in
Item
Chain Sling
Sling Material
Steel
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (3) Sling Hooks
Overall Reach
10 ft.
Color
Blue
Number of Chains
3
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Material
Alloy steel
Working Load Limit
46,500 lb
Finish
Painted
Number of Legs
3
Chain Adjustability
Fixed
Minimum Operating Temperature
-76 Degrees F
Fitting Finish
Powder Coated
Load Capacity @ 30 Degrees
26,900 lb
Chain Color
Blue
Chain Finish
Painted
Hook Type Included
Sling Hook
Fitting Color
Blue
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Load Capacity @ 60 Degrees
46,500 lb
Chain Grade
120
Load Capacity @ 45 Degrees
38,000 lb

Description

Chain Sling, Sling Type TOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 1/8 ft, Load Capacity @ 30 Degrees 26,900 lb, Load Capacity @ 45 Degrees 38,000 lb, Load Capacity @ 60 Degrees 46,500 lb, Hook Opening Width 1 15/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 7/8 in, Master Link Inside Width 5 7/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.