Chain Sling, G120, TOS, Alloy Steel, 10 ft L

  • Mfr # 7G120TOS/10

  • Zoro # G6726605


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G120TOS/10
Zoro #
G6726605
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
7 1/2 in
Length
10 ft.
Master Link/Bail Opening Width
4 1/4 in
Sling Leg Length
8 3/4 ft
Master Link Inside Width
4 3/8 in
Chain Trade Size
9/32 in
Master Link Inside Length
7 1/2 in
Hook Opening Width
1 27/64 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,500 lb
Grade
120
Hook Opening
1 27/64 in
Sling Material
Steel
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Item
Chain Sling
Number of Chains
3
Attachment Type
Oblong Link and (3) Sling Hooks
Finish
Painted
Sling Hardware Material
Steel
Material
Alloy steel
Overall Reach
10 ft.
Color
Blue
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
13,500 lb
Fitting Color
Blue
Number of Legs
3
Chain Finish
Painted
Load Capacity @ 45 Degrees
11,000 lb
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Chain Grade
120
Fitting Material
Steel
Minimum Operating Temperature
-76 Degrees F
Maximum Operating Temperature
400 Degrees F
Chain Color
Blue
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
13,500 lb
Load Capacity @ 30 Degrees
7,800 lb

Description

Chain Sling, Sling Type TOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,500 lb, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.