Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stainless Stl, 5 ft L

  • Mfr # 10G63DOS/5

  • Zoro # G7084287


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
5,500 lb
Sling Capacity @ 45 Degrees
7,700 lb
Sling Capacity @ 60 Degrees
9,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63DOS/5
Zoro #
G7084287
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
6 1/4 in
Length
5 ft.
Master Link/Bail Opening Width
3 1/2 in
Hook Opening Width
1 35/64 in
Sling Leg Length
3 5/8 ft
Master Link Inside Width
3 in
Chain Trade Size
3/8 in
Master Link Inside Length
5 1/4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
5,500 lb
Sling Capacity @ 45 Degrees
7,700 lb
Sling Capacity @ 60 Degrees
9,300 lb
Grade
63
Hook Opening
1 35/64 in
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Finish
Painted
Double Capacity @ 60 Degrees
7500 lb.
Sling Material
Stainless Steel
Number of Chains
2
Color
Silver
Sling Hardware Material
Stainless Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Single Capacity
9300 lb.
Material
Stainless Steel
Working Load Limit
9300 lb
Overall Reach
5 ft.
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Legs
2
Fitting Color
Silver
Fitting Material
Stainless Steel
Chain Grade
63
Load Capacity @ 60 Degrees
9,300 lb
Load Capacity @ 30 Degrees
5,500 lb
Chain Color
Silver
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
7,700 lb
Chain Finish
Painted
Fitting Finish
Plain
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 5/8 ft, Load Capacity @ 30 Degrees 5,500 lb, Load Capacity @ 45 Degrees 7,700 lb, Load Capacity @ 60 Degrees 9,300 lb, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/4 in, Master Link Inside Width 3 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.