Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stainless Stl, 5 ft L

  • Mfr # 5G63DOS/5

  • Zoro # G8494832


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
1,400 lb
Sling Capacity @ 45 Degrees
2,000 lb
Sling Capacity @ 60 Degrees
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G63DOS/5
Zoro #
G8494832
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/16 in
Length
5 ft.
Master Link/Bail Opening Height
3 1/8 in
Master Link/Bail Opening Width
2 in
Hook Opening Width
7/8 in
Chain Trade Size
3/16 in
Master Link Inside Length
3 1/8 in
Master Link Inside Width
2 in
Sling Leg Length
4 1/4 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
1,400 lb
Sling Capacity @ 45 Degrees
2,000 lb
Sling Capacity @ 60 Degrees
2,400 lb
Grade
63
Hook Opening
7/8 in
Double Capacity @ 60 Degrees
1900 lb.
Finish
Painted
Single Capacity
2400 lb.
Working Load Limit
2400 lb
Overall Reach
5 ft.
Color
Silver
Sling Material
Stainless Steel
Material
Stainless Steel
Item
Chain Sling
Sling Hardware Material
Stainless Steel
Number of Chains
2
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Maximum Operating Temperature
650 Degrees F
Chain Grade
63
Fitting Finish
Plain
Chain Adjustability
Fixed
Fitting Material
Stainless Steel
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
2,000 lb
Number of Legs
2
Load Capacity @ 60 Degrees
2,400 lb
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Chain Color
Silver
Load Capacity @ 30 Degrees
1,400 lb
Fitting Color
Silver

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/16 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 4 1/4 ft, Load Capacity @ 30 Degrees 1,400 lb, Load Capacity @ 45 Degrees 2,000 lb, Load Capacity @ 60 Degrees 2,400 lb, Hook Opening Width 7/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 1/8 in, Master Link Inside Width 2 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.