Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stainless Stl, 5 ft L

  • Mfr # 7G63DOS/5

  • Zoro # G6586483


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G63DOS/5
Zoro #
G6586483
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
4 1/4 in
Master Link/Bail Opening Width
2 3/8 in
Length
5 ft.
Chain Trade Size
9/32 in
Master Link Inside Width
2 3/8 in
Master Link Inside Length
4 3/8 in
Hook Opening Width
1 17/64 in
Sling Leg Length
3 7/8 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,600 lb
Grade
63
Hook Opening
1 17/64 in
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Double Capacity @ 60 Degrees
3800 lb.
Sling Material
Stainless Steel
Material
Stainless Steel
Overall Reach
5 ft.
Color
Silver
Single Capacity
4600 lb.
Number of Chains
2
Sling Hardware Material
Stainless Steel
Finish
Painted
Item
Chain Sling
Working Load Limit
4600 lb
Fitting Material
Stainless Steel
Load Capacity @ 60 Degrees
4,600 lb
Load Capacity @ 45 Degrees
3,800 lb
Minimum Operating Temperature
-40 Degrees F
Number of Legs
2
Chain Color
Silver
Fitting Finish
Plain
Chain Finish
Painted
Hook Type Included
Sling Hook
Fitting Color
Silver
Load Capacity @ 30 Degrees
2,700 lb
Maximum Operating Temperature
650 Degrees F
Chain Grade
63
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,600 lb, Hook Opening Width 1 17/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.