Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stnless Stl, 10 ft L

  • Mfr # 13G63DOS/10

  • Zoro # G6395252


product price: $3,043.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
9,300 lb
Sling Capacity @ 45 Degrees
13,000 lb
Sling Capacity @ 60 Degrees
15,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G63DOS/10
Zoro #
G6395252
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
3 7/8 in
Master Link/Bail Opening Height
7 1/8 in
Length
10 ft.
Chain Trade Size
1/2 in
Master Link Inside Length
6 1/4 in
Master Link Inside Width
3 1/2 in
Hook Opening Width
2 1/64 in
Sling Leg Length
8 1/4 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
9,300 lb
Sling Capacity @ 45 Degrees
13,000 lb
Sling Capacity @ 60 Degrees
15,800 lb
Grade
63
Hook Opening
2 1/64 in
Color
Silver
Single Capacity
15,800 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Finish
Painted
Item
Chain Sling
Working Load Limit
15,800 lb
Number of Chains
2
Sling Material
Stainless Steel
Overall Reach
10 ft.
Double Capacity @ 60 Degrees
12,100 lb.
Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Chain Color
Silver
Load Capacity @ 60 Degrees
15,800 lb
Chain Adjustability
Fixed
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Sling Hook
Chain Finish
Painted
Load Capacity @ 30 Degrees
9,300 lb
Fitting Color
Silver
Load Capacity @ 45 Degrees
13,000 lb
Maximum Operating Temperature
650 Degrees F
Chain Grade
63
Number of Legs
2
Fitting Finish
Plain
Fitting Material
Stainless Steel

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 1/4 ft, Load Capacity @ 30 Degrees 9,300 lb, Load Capacity @ 45 Degrees 13,000 lb, Load Capacity @ 60 Degrees 15,800 lb, Hook Opening Width 2 1/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.