Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stnless Stl, 10 ft L

  • Mfr # 16G63DOS/10

  • Zoro # G6816275


product price: $4,277.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
13,900 lb
Sling Capacity @ 45 Degrees
19,500 lb
Sling Capacity @ 60 Degrees
23,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G63DOS/10
Zoro #
G6816275
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
5/8 in
Master Link/Bail Opening Width
4 1/4 in
Master Link/Bail Opening Height
7 7/8 in
Length
10 ft.
Master Link Inside Width
4 in
Chain Trade Size
5/8 in
Master Link Inside Length
7 1/8 in
Sling Leg Length
8 ft
Hook Opening Width
2 39/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
13,900 lb
Sling Capacity @ 45 Degrees
19,500 lb
Sling Capacity @ 60 Degrees
23,600 lb
Grade
63
Hook Opening
2 39/64 in
Double Capacity @ 60 Degrees
18,700 lb.
Working Load Limit
23,600 lb
Single Capacity
23,600 lb.
Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Color
Silver
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Sling Material
Stainless Steel
Finish
Painted
Overall Reach
10 ft.
Number of Chains
2
Chain Grade
63
Load Capacity @ 45 Degrees
19,500 lb
Fitting Finish
Plain
Fitting Color
Silver
Chain Finish
Painted
Load Capacity @ 30 Degrees
13,900 lb
Load Capacity @ 60 Degrees
23,600 lb
Fitting Material
Stainless Steel
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Chain Color
Silver
Number of Legs
2
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 13,900 lb, Load Capacity @ 45 Degrees 19,500 lb, Load Capacity @ 60 Degrees 23,600 lb, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/8 in, Master Link Inside Width 4 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.