Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stnless Stl, 10 ft L

  • Mfr # 5G63DOS/10

  • Zoro # G6881621


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
1,400 lb
Sling Capacity @ 45 Degrees
2,000 lb
Sling Capacity @ 60 Degrees
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G63DOS/10
Zoro #
G6881621
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/16 in
Master Link/Bail Opening Height
3 1/8 in
Length
10 ft.
Master Link/Bail Opening Width
2 in
Hook Opening Width
7/8 in
Sling Leg Length
9 1/4 ft
Master Link Inside Width
2 in
Master Link Inside Length
3 1/8 in
Chain Trade Size
3/16 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
1,400 lb
Sling Capacity @ 45 Degrees
2,000 lb
Sling Capacity @ 60 Degrees
2,400 lb
Grade
63
Hook Opening
7/8 in
Finish
Painted
Overall Reach
10 ft.
Double Capacity @ 60 Degrees
1900 lb.
Single Capacity
2400 lb.
Number of Chains
2
Sling Material
Stainless Steel
Color
Silver
Attachment Type
Oblong Link and (2) Sling Hooks
Working Load Limit
2400 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Material
Stainless Steel
Item
Chain Sling
Sling Hardware Material
Stainless Steel
Hook Type Included
Sling Hook
Maximum Operating Temperature
650 Degrees F
Fitting Material
Stainless Steel
Chain Grade
63
Fitting Color
Silver
Fitting Finish
Plain
Load Capacity @ 30 Degrees
1,400 lb
Load Capacity @ 60 Degrees
2,400 lb
Number of Legs
2
Chain Adjustability
Fixed
Chain Finish
Painted
Load Capacity @ 45 Degrees
2,000 lb
Chain Color
Silver
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/16 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees 1,400 lb, Load Capacity @ 45 Degrees 2,000 lb, Load Capacity @ 60 Degrees 2,400 lb, Hook Opening Width 7/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 1/8 in, Master Link Inside Width 2 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.