Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, DOS, Stnless Stl, 10 ft L

  • Mfr # 7G63DOS/10

  • Zoro # G6931522


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G63DOS/10
Zoro #
G6931522
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length
10 ft.
Master Link/Bail Opening Width
2 3/8 in
Master Link/Bail Opening Height
4 1/4 in
Chain Trade Size
9/32 in
Sling Leg Length
8 7/8 ft
Master Link Inside Length
4 3/8 in
Hook Opening Width
1 17/64 in
Master Link Inside Width
2 3/8 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,600 lb
Grade
63
Hook Opening
1 17/64 in
Material
Stainless Steel
Color
Silver
Overall Reach
10 ft.
Working Load Limit
4600 lb
Attachment Type
Oblong Link and (2) Sling Hooks
Finish
Painted
Single Capacity
4600 lb.
Sling Hardware Material
Stainless Steel
Double Capacity @ 60 Degrees
3800 lb.
Item
Chain Sling
Sling Material
Stainless Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
2
Load Capacity @ 30 Degrees
2,700 lb
Fitting Material
Stainless Steel
Chain Adjustability
Fixed
Fitting Color
Silver
Load Capacity @ 45 Degrees
3,800 lb
Chain Finish
Painted
Fitting Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Chain Grade
63
Number of Legs
2
Maximum Operating Temperature
650 Degrees F
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
4,600 lb
Chain Color
Silver

Description

Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 7/8 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,600 lb, Hook Opening Width 1 17/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.