Zoro Homepage

Chain Sling, G63, QOS, Stainless Stl, 5 ft L

  • Mfr # 10G63QOS/5

  • Zoro # G7214426


product price: $3,388.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63QOS/5
Zoro #
G7214426
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
3 7/8 in
Length
5 ft.
Master Link/Bail Opening Height
7 1/8 in
Sling Leg Length
3 1/4 ft
Chain Trade Size
3/8 in
Master Link Inside Width
3 1/2 in
Master Link Inside Length
6 1/4 in
Hook Opening Width
1 35/64 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
Grade
63
Hook Opening
1 35/64 in
Attachment Type
Oblong Link and (4) Sling Hooks
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
5 ft.
Material
Stainless Steel
Sling Material
Stainless Steel
Single Capacity
14,300 lb.
Finish
Painted
Working Load Limit
14,300 lb
Sling Hardware Material
Stainless Steel
Color
Silver
Number of Chains
4
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Chain Finish
Painted
Chain Color
Silver
Load Capacity @ 60 Degrees
14,300 lb
Load Capacity @ 45 Degrees
11,500 lb
Number of Legs
4
Fitting Material
Stainless Steel
Load Capacity @ 30 Degrees
8,200 lb
Minimum Operating Temperature
-40 Degrees F
Chain Grade
63
Fitting Finish
Plain
Fitting Color
Silver
Maximum Operating Temperature
650 Degrees F

Description

Chain Sling, Sling Type QOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees 8,200 lb, Load Capacity @ 45 Degrees 11,500 lb, Load Capacity @ 60 Degrees 14,300 lb, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.