Zoro Homepage

Chain Sling, G63, QOS, Stainless Stl, 5 ft L

  • Mfr # 13G63QOS/5

  • Zoro # G7041641


product price: $4,795.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
13,900 lb
Sling Capacity @ 45 Degrees
19,500 lb
Sling Capacity @ 60 Degrees
24,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G63QOS/5
Zoro #
G7041641
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 7/8 in
Master Link/Bail Opening Width
4 1/4 in
Length
5 ft.
Master Link Inside Length
7 1/8 in
Master Link Inside Width
4 in
Sling Leg Length
2 7/8 ft
Chain Trade Size
1/2 in
Hook Opening Width
2 1/64 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
13,900 lb
Sling Capacity @ 45 Degrees
19,500 lb
Sling Capacity @ 60 Degrees
24,200 lb
Grade
63
Hook Opening
2 1/64 in
Item
Chain Sling
Sling Material
Stainless Steel
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
5 ft.
Material
Stainless Steel
Number of Chains
4
Single Capacity
23,600 lb.
Attachment Type
Oblong Link and (4) Sling Hooks
Sling Hardware Material
Stainless Steel
Color
Silver
Working Load Limit
24,200 lb
Fitting Finish
Plain
Chain Finish
Painted
Chain Grade
63
Number of Legs
4
Hook Type Included
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
650 Degrees F
Chain Color
Silver
Load Capacity @ 45 Degrees
19,500 lb
Load Capacity @ 30 Degrees
13,900 lb
Fitting Material
Stainless Steel
Chain Adjustability
Fixed
Load Capacity @ 60 Degrees
24,200 lb
Fitting Color
Silver

Description

Chain Sling, Sling Type QOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 2 7/8 ft, Load Capacity @ 30 Degrees 13,900 lb, Load Capacity @ 45 Degrees 19,500 lb, Load Capacity @ 60 Degrees 24,200 lb, Hook Opening Width 2 1/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/8 in, Master Link Inside Width 4 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.