Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, QOS, Stnless Stl, 10 ft L

  • Mfr # 10G63QOS/10

  • Zoro # G6856586


product price: $4,163.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G63QOS/10
Zoro #
G6856586
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
3 7/8 in
Master Link/Bail Opening Height
7 1/8 in
Length
10 ft.
Sling Leg Length
8 1/4 ft
Hook Opening Width
1 35/64 in
Master Link Inside Width
3 1/2 in
Master Link Inside Length
6 1/4 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
8,200 lb
Sling Capacity @ 45 Degrees
11,500 lb
Sling Capacity @ 60 Degrees
14,300 lb
Grade
63
Hook Opening
1 35/64 in
Sling Hardware Material
Stainless Steel
Working Load Limit
14,300 lb
Finish
Painted
Overall Reach
10 ft.
Color
Silver
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
4
Single Capacity
14,300 lb.
Sling Material
Stainless Steel
Material
Stainless Steel
Attachment Type
Oblong Link and (4) Sling Hooks
Item
Chain Sling
Hook Type Included
Sling Hook
Chain Grade
63
Load Capacity @ 30 Degrees
8,200 lb
Maximum Operating Temperature
650 Degrees F
Fitting Color
Silver
Load Capacity @ 60 Degrees
14,300 lb
Number of Legs
4
Load Capacity @ 45 Degrees
11,500 lb
Chain Adjustability
Fixed
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Stainless Steel
Chain Color
Silver
Chain Finish
Painted
Fitting Finish
Plain

Description

Chain Sling, Sling Type QOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 4, Sling Leg Length 8 1/4 ft, Load Capacity @ 30 Degrees 8,200 lb, Load Capacity @ 45 Degrees 11,500 lb, Load Capacity @ 60 Degrees 14,300 lb, Hook Opening Width 1 35/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.