Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, QOS, Stnless Stl, 10 ft L

  • Mfr # 16G63QOS/10

  • Zoro # G9902496


product price: $8,967.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
20,800 lb
Sling Capacity @ 45 Degrees
29,200 lb
Sling Capacity @ 60 Degrees
36,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G63QOS/10
Zoro #
G9902496
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
5/8 in
Master Link/Bail Opening Height
10 1/4 in
Master Link/Bail Opening Width
5 1/2 in
Length
10 ft.
Hook Opening Width
2 39/64 in
Sling Leg Length
7 1/2 ft
Master Link Inside Length
7 7/8 in
Chain Trade Size
5/8 in
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
20,800 lb
Sling Capacity @ 45 Degrees
29,200 lb
Sling Capacity @ 60 Degrees
36,100 lb
Grade
63
Hook Opening
2 39/64 in
Finish
Painted
Attachment Type
Oblong Link and (4) Sling Hooks
Sling Material
Stainless Steel
Number of Chains
4
Overall Reach
10 ft.
Single Capacity
36,100 lb.
Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Silver
Item
Chain Sling
Working Load Limit
36,100 lb
Fitting Material
Stainless Steel
Fitting Finish
Plain
Hook Type Included
Sling Hook
Number of Legs
4
Load Capacity @ 45 Degrees
29,200 lb
Load Capacity @ 30 Degrees
20,800 lb
Chain Grade
63
Chain Finish
Painted
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
650 Degrees F
Load Capacity @ 60 Degrees
36,100 lb
Chain Color
Silver
Fitting Color
Silver
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type QOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 10 ft, Number of Legs 4, Sling Leg Length 7 1/2 ft, Load Capacity @ 30 Degrees 20,800 lb, Load Capacity @ 45 Degrees 29,200 lb, Load Capacity @ 60 Degrees 36,100 lb, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 7/8 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.