Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, SOS, Stainless Stl, 5 ft L

  • Mfr # 13G63SOS/5

  • Zoro # G6629691


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
9,300 lb
Grade
63
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G63SOS/5
Zoro #
G6629691
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
6 1/4 in
Length
5 ft.
Master Link Inside Length
6 1/4 in
Hook Opening Width
2 1/64 in
Master Link Inside Width
3 1/2 in
Chain Trade Size
1/2 in
Sling Leg Length
3 1/4 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
9,300 lb
Grade
63
Hook Opening
2 1/64 in
Number of Chains
1
Attachment Type
Oblong Link and Sling Hook
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Silver
Item
Chain Sling
Overall Reach
5 ft.
Sling Material
Stainless Steel
Material
Stainless Steel
Sling Hardware Material
Stainless Steel
Working Load Limit
9300 lb
Single Capacity
9300 lb.
Hook Type Included
Sling Hook
Maximum Operating Temperature
650 Degrees F
Chain Grade
63
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 90 Degrees
9,300 lb
Chain Finish
Painted
Chain Color
Silver
Chain Adjustability
Fixed
Fitting Finish
Plain
Fitting Color
Silver
Number of Legs
1
Fitting Material
Stainless Steel

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 1/64 in, Load Capacity @ 90 Degrees 9,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.